
Double Coated Urethane Foam Tape 4004, Off White, 1/4 In X 18 Yd, 250 Mil (Discontinued)
- Mfr # 7010369073
- Zoro # G004232015
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010369073
Zoro #
G004232015
UPC #
21200033919
Country of Origin
Unknown
Description
Versatile Bonding_x000D_
3MTM Double Coated Urethane Foam Tape 4004 is a 1/4 in. thick tape manufactured with 3MTM Adhesive 100 for a strong, permanent bond that works well with the open cell foam structure to produce high shear strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This includes both interior and exterior applications where the tape will be protected from the environment._x000D_
This tape features a foam and adhesive system which provides long-term holding at temperatures up to 220°F (104°C). By using a robust, green plaid, densified kraft paper liner, this tape provides you with reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes._x000D_
Recommended Applications_x000D_
General interior and exterior mounting applications where gap filling is needed_x000D_
Mounting interior signs and nameplates_x000D_
Electronic applications where a thicker foam tape is needed_x000D_
Enduring Bond_x000D_
3MTM Adhesive 100 is a firm, acrylic, pressure sensitive adhesive system that features high ultimate bond strength, very good high temperature, solvent resistance and very high shear holding power. Bond strength (more...)
3MTM Double Coated Urethane Foam Tape 4004 is a 1/4 in. thick tape manufactured with 3MTM Adhesive 100 for a strong, permanent bond that works well with the open cell foam structure to produce high shear strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This includes both interior and exterior applications where the tape will be protected from the environment._x000D_
This tape features a foam and adhesive system which provides long-term holding at temperatures up to 220°F (104°C). By using a robust, green plaid, densified kraft paper liner, this tape provides you with reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes._x000D_
Recommended Applications_x000D_
General interior and exterior mounting applications where gap filling is needed_x000D_
Mounting interior signs and nameplates_x000D_
Electronic applications where a thicker foam tape is needed_x000D_
Enduring Bond_x000D_
3MTM Adhesive 100 is a firm, acrylic, pressure sensitive adhesive system that features high ultimate bond strength, very good high temperature, solvent resistance and very high shear holding power. Bond strength (more...)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.