
Double Coated Urethane Foam Tape 4052, Black, 1/2 In X 72 Yd, 31 Mil (Discontinued)
- Mfr # 7010372133
- Zoro # G704231936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010372133
Zoro #
G704231936
UPC #
21200146671
Country of Origin
United States
Description
Versatile Bonding_x000D_
3MTM Double Coated Urethane Foam Tape 4052 is a 1/32 in. thick tape manufactured with 3MTM Adhesive 100 for a strong, permanent bond that works well with the open cell foam structure to produce high shear strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This includes both interior and exterior applications where the tape will be protected from the environment._x000D_
This tape features a conformable foam and adhesive combination which provides long-term holding at temperatures up to 220°F (104°C). By using a robust, green plaid, densified kraft paper liner, this tape provides you with reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes._x000D_
Recommended Applications_x000D_
General interior and exterior mounting applications where the tape will be protected from the environment_x000D_
Bond window to microwave oven doors_x000D_
Mount interior signs and nameplates_x000D_
Mounting dispensers and air fresheners_x000D_
Bond acoustic panels to walls_x000D_
Attach wire clips to various surfaces_x000D_
Mount corner protectors_x000D_
Enduring Bond_x000D_
3MTM Adhesive 100 is a firm, acrylic, pressure sensitive adhesive(more...)
3MTM Double Coated Urethane Foam Tape 4052 is a 1/32 in. thick tape manufactured with 3MTM Adhesive 100 for a strong, permanent bond that works well with the open cell foam structure to produce high shear strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This includes both interior and exterior applications where the tape will be protected from the environment._x000D_
This tape features a conformable foam and adhesive combination which provides long-term holding at temperatures up to 220°F (104°C). By using a robust, green plaid, densified kraft paper liner, this tape provides you with reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes._x000D_
Recommended Applications_x000D_
General interior and exterior mounting applications where the tape will be protected from the environment_x000D_
Bond window to microwave oven doors_x000D_
Mount interior signs and nameplates_x000D_
Mounting dispensers and air fresheners_x000D_
Bond acoustic panels to walls_x000D_
Attach wire clips to various surfaces_x000D_
Mount corner protectors_x000D_
Enduring Bond_x000D_
3MTM Adhesive 100 is a firm, acrylic, pressure sensitive adhesive(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.