Double Coated Urethane Foam Tape 4085, Natural, 2 In X 72 Yd, 45 Mil (Discontinued)
- Mfr # 7010333951
- Zoro # G204231948
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010333951
Zoro #
G204231948
UPC #
21200562563
Country of Origin
Unknown
Description
Versatile Bonding_x000D_
3MTM Double Coated Urethane Foam Tape 4085 is a 0.045 in. thick tape manufactured with 3MTM Adhesive 740 for a strong, permanent bond that works well with the open cell foam structure to produce high tack strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This includes both interior and exterior applications where the tape will be protected from the environment._x000D_
This tape features a conformable foam and adhesive combination which provides long-term holding at temperatures up to 125°F (52°C). This tape uses a tan, densified kraft paper liner for reliable performance in industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes._x000D_
Recommended Applications_x000D_
General interior and exterior mounting applications where the tape will be protected from the environment_x000D_
Mount interior signs and nameplates_x000D_
Mounting dispensers and air fresheners_x000D_
Bond acoustic panels to walls_x000D_
Attach wire clips to various surfaces_x000D_
Mount corner protectors_x000D_
What is Double Coated Tape?_x000D_
In general, double coated tape is composed of a paper, film, or tissue carrier that is coated on both sides with pressure sensitiv(more...)
3MTM Double Coated Urethane Foam Tape 4085 is a 0.045 in. thick tape manufactured with 3MTM Adhesive 740 for a strong, permanent bond that works well with the open cell foam structure to produce high tack strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This includes both interior and exterior applications where the tape will be protected from the environment._x000D_
This tape features a conformable foam and adhesive combination which provides long-term holding at temperatures up to 125°F (52°C). This tape uses a tan, densified kraft paper liner for reliable performance in industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes._x000D_
Recommended Applications_x000D_
General interior and exterior mounting applications where the tape will be protected from the environment_x000D_
Mount interior signs and nameplates_x000D_
Mounting dispensers and air fresheners_x000D_
Bond acoustic panels to walls_x000D_
Attach wire clips to various surfaces_x000D_
Mount corner protectors_x000D_
What is Double Coated Tape?_x000D_
In general, double coated tape is composed of a paper, film, or tissue carrier that is coated on both sides with pressure sensitiv(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.