Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 1/2 in W, 36 yd L, 1/16 in, Polyurethane Foam, Double-Sided

  • Mfr # 4016

  • Zoro # G802542996


product price: $51.25
/ea
Sold in multiples of 18 for $922.50

Key Features

Tape Color
Off-White
Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.9 m
Metric Tape Width
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016
Zoro #
G802542996
UPC #
00021200064531
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.9 m
Metric Tape Width
127 mm
Tape Thickness
1/16 in
Tape Length
36 yd
Tape Core Diameter
1"
Tape Width
0.75"
Metric Width
12.7 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Off-White
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Tensile Strength
140 lb/in
Series
4016
Tape Backing Construction
Foam
Environment
Indoor Only
Tape Adhesive Format
Double-Sided
Liner Material
Kraft Paper
Temperature Range
50 Degrees to 220 Degrees F
Tape Adhesive Material
Acrylic
Foam Density Type
Conformable
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Standards
RoHS 2011/65/EU Compliant, TSCA
Max. Tape Performance Temp.
220 Degrees F
Foam Cell Type
Open
Product Form
Continuous Roll
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Brand
3M(TM)
Tape Sub-Type
Double-Sided Conformable Foam Tape
Maximum Tape Performance Temperature
220 Degrees F
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Tape Type
Double-Sided Foam Tape
Minimum Tape Performance Temperature
50 Degrees F
Tape Elongation
100 %
Liner Included
Yes
Brand and Series
3M 4016
Tape Shape
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4016, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.