Zoro Homepage

Double-Sided Foam Tape, 12 in W, 5 yd L, 1/16 in, Polyurethane Foam, Double-Sided

  • Mfr # 4056

  • Zoro # G4235804


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4056
Zoro #
G4235804
UPC #
888519014493
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/16 in
Tape Length
5 yd
Tape Core Diameter
1.5 in
Length
5 yd.
Tape Width
12 in
Metric Width
304.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Black
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
85 lb/in
Series
4056
Max. Tape Performance Temp.
220 Degrees F
Min. Tape Performance Temp.
50 Degrees F
Liner Color
Green Plaid
Standards
RoHS 2011/65/EU Compliant, TSCA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
50 Degrees to 220 Degrees F
Tape Adhesive Strength
100 oz/in
Tape Adhesive Material
Acrylic
Liner Included
Yes
Foam Density Type
Conformable
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Minimum Tape Performance Temperature
50 Degrees F
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Tape Sub-Type
Double-Sided Conformable Foam Tape
Product Form
Continuous Roll
Foam Cell Type
Open
Tape Backing Construction
Foam
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Brand
3M(TM)
Temperature Range
50 Degrees to 200 Degrees F
Tape Adhesive Format
Double-Sided
Tape Type
Double-Sided Foam Tape
Brand and Series
3M 4056
Adhesion to Steel
100 oz/in
Liner Material
Kraft Paper
Maximum Tape Performance Temperature
200 Degrees F
Environment
Indoor and Outdoor
Tape Elongation
100 %

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4056, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.