Bd1 Wht .25X180Yd Ipg, Pk48, 0.25" W x 180" L, White, Synthetic Rubber/Resin Adhesive, 48 PK
- Mfr # BD1
- Zoro # G8633799
product price:Â
$
397.99
/pk of 48, $8.29/ea
Sold in multiples of 5Â pks for
$1,989.95
Free Shipping & Returns
Key Features
Tape Color
White
Tape Length
180"
Tape Width
0.25"
Material
Rope Fiber Flatback
Tape Adhesive
Synthetic Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD1
- Zoro #
- G8633799
- UPC #
- -
- Country of Origin
- United States
- Item
- Bd1 Wht .25X180Yd Ipg,Pk48
- Tape Color
- White
- Material
- Rope Fiber Flatback
- Tape Adhesive
- Synthetic Rubber/Resin
- Tape Elongation
- 4
- Tape Application
- Bandoliering (axial taping) electronic components. Product is recommended for sequential taping of electronic components. Can also be used for tape reeling.
- Type
- Paper Flatback Tape
Dimensions
- Tape Length
- 180"
- Tape Width
- 0.25"
Description
Bd1 Wht .25X180Yd Ipg,Pk48, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.