Zoro Homepage

Double Sided Foam Tape, 1"x18 yds., 1/4", Natural, PK9

  • Mfr # T9554004

  • Zoro # G4905951


product price: $2,533.99
/pk 9, $281.55/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
1/4" Thick Open Cell Polyurethane Foam
Tape Width
1"
Tape Length
18 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9554004
Zoro #
G4905951
UPC #
50021200033945
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
18 yds

Details

Item
Double Foam Tape,1x18 yd.,1/4",PK9
Tape Color
Natural
Tape Backing Material
1/4" Thick Open Cell Polyurethane Foam

Description

Double Foam Tape,1x18 yd.,1/4 In.,PK9, Package Quantity 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.