Shop All Double Sided Foam Tapes
3M
Double Sided Foam Tape, 1"x36 yds., 1/8", Natural
Mfr # T95540081PK
Zoro # G4905890
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1/8" Thick Open Cell Polyurethane Foam
- Tape Width 1"
- Tape Length 36 yds
- Tape Color Natural
- Number of Adhesive Sides 2
Product Information
- Brand 3M
- MFR # T95540081PK
- Zoro # G4905890
- UPC # 841436068611
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 36 yds |
Details
Description
Double Foam Tape,1x36 yd.,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal. Gray Concrete Repair (276981)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 10 mL Bottle (14610)
- OATEY PVC Cement, Gray, 16 oz. (31095)
- WESTWARD Instant Adhesive, Clear, 7/16 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 24 PK (4YR49)
- 3M 3M 4496B Double Coated Foam Tape 1" x 36yd, Black (4496)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- 3M 3M GPT020 Double Coated Tape 3/4" circles -250 per pack (3M GPT-020)
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- 3M Foam Tape