Shop All Double Sided Foam Tapes
3M
Double Sided Foam Tape, 2"x5 yds., 1/8", Natural
Mfr # T9574008R
Zoro # G4971036
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1/8" Thick Open Cell Polyurethane Foam
- Tape Width 2"
- Tape Length 5 yds
- Tape Color Natural
- Number of Adhesive Sides 2
Product Information
- Brand 3M
- MFR # T9574008R
- Zoro # G4971036
- UPC # 848109023076
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2" |
Tape Length | 5 yds |
Details
Description
Two Side Foam Tape,2 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Advanced Clear Silicone 2 Window and Door Caulk Sealant 2.8 oz (2810435)
- ALINE TAPE DOUBL SIDE TAPE CLR 10'L (7087)
- 3M Masking Tape, 1/4 in. W, PK10 (233+/401+)
- IRION-AMERICA Caulk Gun, 20 oz, Sausage Pack, Aluminum, 14:1 (901052)
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- 3M 3M 4950 VHB Tape 1" x 5yd, White, 45 mil (4950)
- 3M 3M 4008 Double Coated Foam Tape 0.75" x 5yd, White (4008)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 100 per pack (3M GPT-020)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M 3M 4941 VHB Tape 1" x 5yd, Gray, 45 mil (4941)
- 3M Foam Tape