This item is Discontinued.

3M Double Sided VHB Tape, 1/2 in, Black, 36 yd 5952

Double Sided VHB Tape, 1/2 in, Black, 36 yd (Discontinued)

  • Mfr # 5952
  • Zoro # G4579005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5952
Zoro #
G4579005
UPC #
00051115662348
Country of Origin
United States

Dimensions

Tape Thickness
45.00 mil
Tape Width
1/2"
Thickness
45 mil
Tape Length
36 yd
Width
1/2"
Length
36 yd.

Details

Item
Double Sided VHB Tape
Tape Color
Black
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
90 lb/in
Series
NDB2T-63 D6/1 L
Color
Black
Adhesion Strength
352 oz./in.
Performance Temp.
-31 Degrees to 194 Degrees F
Shape
Roll
Min. Tape Performance Temp.
-40 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Material
Conformable Foam
Adhesive
Modified Acrylic Adhesive
Tensile Strength
90 lb./in.
Duct Tape Adhesive
Acrylic
Standards
ASTM D897, UL746C
Liner Color
Red (Printed)
Max. Tape Performance Temp.
250 Degrees F

Description

Double Sided VHB Tape, Tape Backing Material Acrylic Foam, Tape Adhesive Acrylic, Tape Thickness 45.00 mil, Tape Width 1/2 in, Tape Length 36 yd, Tape Shape Continuous Roll, Tape Color Black, -40 Degrees F, 250 Degrees F, Tape Tensile Strength 90 lb/in, Liner Color Red (Printed), Series 5952, Standards ASTM D897, UL746C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.