Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 6 in W, 1 yd L, 1/16 in, Polyethylene Foam, Double-Sided

  • Mfr # 4910

  • Zoro # G4246277


product price: $36.49
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
1 yd
Metric Tape Length
0.91 m
Metric Tape Width
152.4 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4910
Zoro #
G4246277
UPC #
888519024591
Country of Origin
United States

Dimensions

Imperial Tape Length
1 yd
Imperial Tape Width
6 in
Metric Tape Length
0.91 m
Metric Tape Width
152.4 mm
Tape Thickness
1/16 in
Length
1 yd.
Tape Width
6 in
Tape Core Diameter
3 in
Tape Length
1 yd
Metric Width
152.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
100 lb/in
Series
4910
Tape Adhesive Strength
240 oz/in
Performance Temp.
50 Degrees to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Tape Performance Temp.
200 Degrees F
Liner Color
Red
Min. Tape Performance Temp.
50 Degrees F
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Tape Resistance Properties
Impact-Resistant
Max. Adhesion Time
24 mo
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape
Product Form
Continuous Roll
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Double-Sided
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Minimum Tape Performance Temperature
-31 Degrees F
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Elongation
Not Rated
Removable
No
Foam Density Type
Firm
Tape Brand
3M(TM)
Environment
Indoor and Outdoor
Brand and Series
3M VHB 4910
Adhesion to Steel
240 oz/in
Foam Cell Type
Closed
Maximum Tape Performance Temperature
194 Degrees F
Liner Included
Yes
Temperature Range
-31 Degrees to 194 Degrees F
Sub-Brand
VHB(TM)

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 1 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4910, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.