Pg500 Nat 36Mmx54.8M Ip, Pk24, 1.42" W x 54.8" L, Natural, Synthetic Rubber/Resin Adhesive, 24 PK
- Mfr # PG500
- Zoro # G8634060
product price:Â
$
82.79
/pk of 24, $3.45/ea
Sold in multiples of 10Â pks for
$827.90
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
1.42"
Material
Smooth Crepe Paper
Tape Adhesive
Synthetic Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG500
- Zoro #
- G8634060
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 1.42"
Details
- Item
- Pg500 Nat 36Mmx54.8M Ip,Pk24
- Tape Color
- Natural
- Material
- Smooth Crepe Paper
- Tape Adhesive
- Synthetic Rubber/Resin
- Tape Elongation
- 7.5
- Type
- Paper Masking Tape
- Tape Application
- Can be used for a variety of non-critical tape applications such as hanging paper, poly and poster board.
Description
Pg500 Nat 36Mmx54.8M Ip,Pk24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.