Shop 3M
See all product information
Create Account
Dual Lock Reclosable Fastener
- Mfr # 7100276500
- Zoro # G712530823
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Width
1 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100276500
- Zoro #
- G712530823
- UPC #
- -
- Country of Origin
- United States
- Adhesive Type
- Acrylic Adhesive
- Backing Material
- Polyolefin
- Color
- Black
Dimensions
- Width
- 1 in
- Length
- 5 yd
Description
Durable and secure, 3M Dual Lock Reclosable Fastener MP3551CF/MP3552CF has exceptional strength through its interlocking mushroom-shaped heads, providing up to 5X the tensile strength of typical hook-and-loop products. This trial bag contains Type 400 and Type 170 stem densities, which can both mate to each other or to Type 250. Mini pack version 1 in. x 4.9 yds. dispenses one strip each of 3M Dual Lock Reclosable Fastener SJ3551CF and 3M Dual Lock Reclosable Fastener SJ3552CF.Great for small jobs, storage and easy dispensing.Black, interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.