Shop 3M
See all product information
Create Account
Dual Lock Reclosable Fastener MP3560 250 Clear, 1 inx5 yd, 0.22 in thckns
- Mfr # 7000051895
- Zoro # G512306734
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Width
1 in
Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000051895
- Zoro #
- G512306734
- UPC #
- -
- Country of Origin
- United States
- Adhesive Type
- Acrylic Adhesive
- Backing Material
- Polyolefin
- Color
- Transparent
Dimensions
- Width
- 1 in
- Length
- 4.9 yd
Description
3M Dual Lock Reclosable Fastner MP3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener. It has 250 stems per square inch, with an engaged thickness of 0.23 inches. The closure life 1,000 times. Interlocking mushroom-shaped head design offers strong, fast and easy attachment|Acrylic adhesive provides excellent bonds after full adhesion|Reclosable fastener can be easily attached and detached multiple times|Features temperature, moisture and UV res
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.