Dual Lock Reclosable Fastener Sj3560, Clear, 2 In X 50 Yd,

  • Mfr # SJ3560

  • Zoro # G0151500


product price:  $1,205.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Features
Reclosable, Pressure Sensitive, Adhesive, Hook & Loop Fastener, Flexible, Strong, Lightweight, Durable
Operating Temp. Range
220.0 Degree
Application - Communication Cable
Ceiling Attachment, Panel Attachment Systems, Wood Blinds Trim Attachment, Indoor/Outdoor
Overall Width
6.0 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SJ3560
Zoro #
G0151500
UPC #
21200862830
Country of Origin
Unknown

Dimensions

Overall Width
6.0 in
Tape Length
50 yd
Tape Thickness
230 mil
Primary Liner Thickness (Imperial)
4.0 mil

Details

Item
Multipurpose Adhesive Tape
Color
Clear
Features
Reclosable, Pressure Sensitive, Adhesive, Hook & Loop Fastener, Flexible, Strong, Lightweight, Durable
Operating Temp. Range
220.0 Degree
Application - Communication Cable
Ceiling Attachment, Panel Attachment Systems, Wood Blinds Trim Attachment, Indoor/Outdoor
Material
Polyolefin
Strength Type
Tensile
Backing Material
Polypropylene
Durability
UV Resistant, Heat Resistant, Chemical Resistant
Adhesive Type
Acrylic
Maximum Operating Temperature
219.2°F (104°C)
Product Form
Roll
Stem Density
250
Closure Life
1000
Adhesive Color
Transparent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.