This item is Discontinued.

3M Duct Tape, 10.7 Mil, 2"x60 yds., Olive Green, PK3 T98769693PKG

Duct Tape, 10.7 Mil, 2"x60 yds., Olive Green, PK3 (Discontinued)

  • Mfr # T98769693PKG
  • Zoro # G4904116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T98769693PKG
Zoro #
G4904116
UPC #
848109018492
Country of Origin
Canada

Dimensions

Duct Tape Length
60 yd.
Duct Tape Thickness
10.7 mil
Duct Tape Width
2"

Details

Item
Duct Tape,2x60 yd.,Olive Green,PK3
Material
Cloth
Color
Olive Green
Duct Tape Grade
Extra Heavy Duty

Description

Duct Tape,2x60 yd.,Olive Green,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.