Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Duct Tape, Black, 2" Circle, PK100 8979-BLACK

Duct Tape, Black, 2" Circle, PK100 (Discontinued)

  • Mfr # 8979-BLACK
  • Zoro # G5393650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8979-BLACK
Zoro #
G5393650
UPC #
888519311363
Country of Origin
Canada

Dimensions

Duct Tape Width
2"

Details

Item
Duct Tape,Black,2" Circle,PK100
Tape Color Family
Black
Tensile Strength
36 lb./in.
Performance Temp.
Up to 200 Degrees F

Description

Duct Tape,Black,2 In. Circle,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.