Zoro Homepage

Duct Tape, Black, 60 yd L, 2 in W

  • Mfr # 8979

  • Zoro # G4309295


product price: $33.29
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Material
Polyethylene Over Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8979
Zoro #
G4309295
UPC #
00048011539188
Country of Origin
Canada

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Metric Tape Length
54.8 m
Metric Tape Width
50.8 mm
Duct Tape Thickness
12.6 mil
Duct Tape Length
60 yd
Duct Tape Width
2 in
Tape Thickness
11.5 mil

Details

Item
Duct Tape
Tape Color Family
Black
Tape Color
Black
Material
Polyethylene Over Cloth Scrim
Tensile Strength
36 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
8979
Standards
ASTM E84, UL 723
Tape Shape
Continuous Roll
Adhesion Strength
52 oz/in
Performance Temp.
Up to 200 Degrees F
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Tape Tensile Strength
36 lb/in
Tape Elongation
15 %
Number of Adhesive Sides
1
Brand and Series
3M 8979
Specifications Met
ASTM, UL Listed
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Water-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Tape Sub-Type
Clean Removal Duct Tape
Duty Rating
Standard Duty
Temperature Range
40 Degrees to 200 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Tape Backing Construction
Cloth
Common Industry
Construction
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Brand
3M(TM)
Tape Type
Duct & Repair Tape
Environment
Indoor and Outdoor
Adhesion to Steel
57 oz/in

Description

Adhesion to Steel 57 oz/in, Tape Brand 3M(TM), Construction, Environment Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Continuous Roll, Series 8979, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type Clean Removal Duct Tape, Tape Thickness 11.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.8 m, Metric Tape Width 50.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.