Zoro Homepage

Duct Tape, Blue, 60 yd L, 12 in W, PK2

  • Mfr # 8979

  • Zoro # G9185130


product price: $481.99
/pk 2, $241.00/ea
Free Shipping & Returns

Key Features

Tape Color Family
Blue
Tape Color
Blue
Imperial Tape Length
60 yd
Imperial Tape Width
12 in
Material
Polyethylene Over Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8979
Zoro #
G9185130
UPC #
00048011539201
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
12 in
Metric Tape Length
54.8 m
Metric Tape Width
304.8 mm
Duct Tape Thickness
12.1 mil
Duct Tape Length
55 m
Duct Tape Width
12 in
Tape Thickness
12.1 mil

Description

Adhesion to Steel 57 oz/in, Tape Brand 3M(TM), Construction, Environment Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 12 in, Continuous Roll, Series 8979, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Blue, Tape Sub-Type Clean Removal Duct Tape, Tape Thickness 11.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.8 m, Metric Tape Width 304.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.