Super 33+ Vinyl Electrical Tape, 6132-BA-10, 3/4 x 66' x 0.00719 mm x 20, 1 m x 0.177 mm, 10PK
- Mfr # 6132-BA-10
- Zoro # G415772537
product price:Â
$
72.15
/pk of 10, $7.22/ea
Key Features
Tape Color
Black
Tape Thickness
0.007 in
Performance Temp.
-18 to 105 Degree
Color
Black
Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6132-BA-10
- Zoro #
- G415772537
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Black
- Performance Temp.
- -18 to 105 Degree
- Color
- Black
- Tape Backing Material
- PVC
Dimensions
- Tape Thickness
- 0.007 in
- Width
- 3/4 in
- Length
- 66 ft
Description
Constructed to stick and last, Scotch Vinyl Electrical Tape - Super 33+ helps keep cables and wires insulated and protected. This professional grade electrical tape provides super strong adhesion, and effectively adheres in a wide range of temperatures and conditions. Resistant to moisture, abrasion and varying weather conditions, Scotch Vinyl Electrical Tape - Super 33+ delivers the reliable durability necessary to protect the components electrical contractors depend on.
- INSULATES AND PROTECTS against abrasion and moisture
- PROTECTIVE JACKETING up to 600V splice insulation
- PRESSURE-SENSITIVE RUBBER-RESIN ADHESIVE and PVC backing for electrical and mechanical protection
- INDOOR AND OUTDOOR USE
- SUPER CONFORMABLE for easier application and tighter seal
- SUPER CONFORMABLE for easier application and tighter seal
- STRONG RESISTANCE to UV rays, abrasion, corrosion, alkalies and acids
- HIGHLY STRETCHABLE with elongation up to 250%
- FLAME RETARDANT
- MADE IN THE USA; UL Listed and CSA Certified
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.