Shop 3M
See all product information
Create Account
Duct Tape, Heavy-Duty, 20 yd L, 1.88 in W, Orange
- Mfr # 2120-OR
- Zoro # G922914185
product price:Â
$
13.89
/ea
Key Features
Imperial Tape Length
20 yd
Imperial Tape Width
1.88 in
Tape Color
Orange
Features
Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2120-OR
- Zoro #
- G922914185
- UPC #
- 068060267313
- Country of Origin
- Canada
- Tape Color
- Orange
- Features
- Water Resistant
Dimensions
- Imperial Tape Length
- 20 yd
- Imperial Tape Width
- 1.88 in
Description
3M Duct Tape, Multi-Use, Design/Pattern: Heavy-Duty, 20 yd L, 1.88 in W, Orange, Resists: Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.