Shop All Sponges and Scouring Pads
3M
Dust-Channeling Sanding Sponge, 2 1/2" W
Mfr # 2504TRI-220-CH
Zoro # G602543025
product price: $4.89
/ea
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Diamond-Patterned Side Channels Dust Away from Your Surface and is Great for Detailed Sanding, Suitable for Wet Sanding or Dry Sanding
- Grade Extra Fine
- Abrasive Material Aluminum Oxide
- Series 2504TRI-220-CH
- Overall Width 2 1/2 in
Product Information
- Brand 3M
- MFR # 2504TRI-220-CH
- Zoro # G602543025
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 4 1/2 in |
Details
Description
Dust-Channeling Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Extra Fine, Grit 220, Number of Abrasive Sides 4, Series 2504TRI-220-CH, Overall Length 4 1/2 in, Overall Thickness 1 in, Overall Width 2 1/2 in, Features Diamond-Patterned Side Channels Dust Away from Your Surface and is Great for Detailed Sanding, Suitable for Wet Sanding or Dry Sanding, Resistance Properties Clog, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK ATTIX 44 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412125)
- FRESH PRODUCTS EBC-F-02- Eco-Fresh Toilet Bowl Clip Green Cucumber Melon Scent, 12PK (EBC-F-02-BX)
- MEECO MANUFACTURING Meeco Manufacturing 30071 Chimney Brush Rod 72 in. Fiberglass (30071)
- ATLANTIC MILLS Atlantic Mills 13.5"x24" White Medium Weight Wiper, PK150 (8250A)
- 3M Scotch-Brite® Commercial Heavy Duty Scouring Pad 86, 6" X 9", Green, 12/Pack, 3 Packs/Carton (86CT)
- 3M Heavy Duty Scouring Pad, PK15 (NIAGARA(TM))
- 3M Scotch-Brite® Heavy-Duty Scour Pad, 3-3/4"WX6"L, Green, 3/Pack, 10 Packs/Carton (22310CT)
- 3M Scotch-Brite General Purpose Scrub Pad, 3 X 4 1/2, Green, 40 Per Box/2 Boxes Per Carton (59166)
- 3M Scrubber Sponge, 6" L, 3-5/8" W, PK20 (74)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (909-ESF)
- BRILLO Steel Wool Soap Pad 10 Count (23310)
- 3M Sponges and Scouring Pads