25 dB Polyurethane Foam Earplugs Yellow 100 pair
- Mfr # 321-2200
- Zoro # G8614132
Key Features
Specifications
Product Information
- MFR #
- 321-2200
- Zoro #
- G8614132
- UPC #
- 80529210111
- Country of Origin
- Mexico
Dimensions
- Earplug Size
- Regular
Details
- Features
- Electrically Insulated, Reusable, Slow-Recovery Foam
- Application
- Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Sanding, Welding
- Color
- Yellow
- Type
- Earplugs
- Earplug Material
- Foam/Thermoplastic
- Hearing Protection Style
- Cordless
- Attenuation Rating
- 25.0 Decibel
- Industry Type
- Automotive, General Manufacturing, Metal Fabrication, Military Maintenance, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Repair & Operation (MO), Transportation
- Hearing Protection Type
- Eartips
- CSA Class
- Class AL
- Shape
- Push-to-fit Foam
- Series
- E-A-R
- Earplug Shape
- Round
- Insertion Style
- Push-to-fit
Description
The 3M E-A-R Express Pod Plugs Uncorded Earplugs feature a “no-roll” design with paddle style grips that provide quick, clean and consistent fitting of hearing protection. Simply pinch the grip between fingers and push to fit, which keeps the tip going into the ears clean even if hands are somewhat soiled with dirt, oil, grease or some other contaminant. The unique, slow recovery foam is easy to fit in the earcanal with no roll-down required for a comfortable, noise-blocking seal. Assorted grip colors available. These soft polyurethane foam earplugs have a Noise Reduction Rating (NRR) of 25 dB and are test compatible with the 3M E-A-Rfit Validation System. Not only is noise present in our daily routines and recreational activities, but millions of Americans work in hazardous noise on a daily basis. Estimates from the National Institutes of Health suggest that approximately 15 percent of Americans (26 million people) between the ages of 20 and 69 have high frequency hearing loss due to exposure to noise at work or during leisure activities. Hearing loss due to noise is almost entirely preventable by judicious use of hearing protection. The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.
- • Implanted stainless steel ball bearings aid in locating lost earplugs
- • Designed for food processing and other industries where it is critical to keep earplugs from contaminating products and processes
- • Paddle-style grips provide quick, clean and consistent placement of earplugs
- • No-roll design keeps fingers, earplugs and ears clean
- • Test compatible with 3M E-A-R fit validation system
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.