This item is Discontinued.

3M E-A-R EXPRESS Pod Plugs / E-A-R Vending Packs Reusable Foam Ear Plugs, Pod Shape, 25 dB, Yellow VP311-1115

E-A-R EXPRESS Pod Plugs / E-A-R Vending Packs Reusable Foam Ear Plugs, Pod Shape, 25 dB, Yellow (Discontinued)

  • Mfr # VP311-1115
  • Zoro # G5390497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP311-1115
Zoro #
G5390497
UPC #
10080529191417
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Series
E-A-R EXPRESS Pod Plugs / E-A-R Vending Packs
Reusability
Reusable
Earplug Material
Foam
Item
Ear Plugs
Cord Options
Corded
Noise Reduction Rating NRR
25 dB
Earplug Shape
Pod
Noise Reduction Rating
25 dB
Earplug Color
Yellow
Pairs Per Package
4
Cord Color
Blue
Standards
ANSI S3.19-1974
Band Color - Hearing Protection
Blue
Cord Material - Hearing Protection
Vinyl
Band Material - Hearing Protection
Vinyl
Insertion Method
Push-In
Metal Detectable
No
Earplug Pair Pack Type
Cardboard Pillow Pack
Earplug Packaging
Vending Pack
Cord Material
Vinyl
Electrically Insulated
Yes
Band Material
Vinyl
Style
Corded

Description

Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Vending Pack, Earplug Pair Pack Type Cardboard Pillow Pack, Electrically Insulated Yes, Band Color Blue, Series E-A-R EXPRESS, Cord Material Vinyl, Band Material Vinyl, Cord Color Blue, Standards CSA Class AL, Pairs per Package 4, Earplug Color Yellow, Metal Detectable No, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.