Shop 3M
See all product information
Create Account
E-A-Rfit Power Supply
- Mfr # 053-825
- Zoro # G822970984
product price:Â
$
15.75
/ea
Key Features
Color
Black
Overall Width
7.37 in
Overall Length
7.75 in
Overall Depth
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 053-825
- Zoro #
- G822970984
- UPC #
- 051131277496
- Country of Origin
- China
Dimensions
- Overall Width
- 7.37 in
- Overall Length
- 7.75 in
- Overall Depth
- 7.75 in
Details
- Item
- Hearing Protection Fit Testing
- Color
- Black
Description
3M E-A-Rfit Power Supply is a replacement part for the 3M E-A-Rfit Dual-Ear Validation System
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.