Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-A-Rsoft Disposable Foam Earplugs, Bullet Shape, 32 dB, Yellow, 200 PK

  • Mfr # 7010384671

  • Zoro # G010445645


product price: $186.93
/pk 200, $0.93/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
32 dB
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010384671
Zoro #
G010445645
UPC #
-
Country of Origin
United States

Dimensions

Earplug Size
One Size Fits Most

Details

Item
Earplugs
Noise Reduction Rating
32 dB
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
2000
Series
E-A-Rsoft
Dielectric
No
Metal Detectable
Yes
Insertion Method
Roll Down
Standards
CSA Class AL
Cord Color
Blue
Cord Material - Hearing Protection
Metal Detectable Cord

Description

Feature a stainless steel ball bearing in the earplug and metal particles in the cord to aid in locating the earplug if lost. Metal detectable foam earplugs were developed for food processing and other industries where it is critical to keep earplugs from contaminating products and processes. These earplugs seal the ear canal with soft, slow recovery foam for excellent noise reduction and reliable hearing protection. Recommended applications include chipping, chiseling, drilling, furnace operations, grinding, heavy equipment operations, machining, pouring/casting, power fastening, riveting, sanding, sawing and welding.


  • Designed for food processing and other industries where it is critical to keep earplugs from contaminating products and processes.
  • Implanted stainless steel ball bearing and metal particles aid in locating lost earplugs.
  • Soft, pliable foam offers comfort for wearing over an extended time.
  • Regular size fits most ear canals.
  • Poly bag keeps each pair of earplugs clean before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.