This item is Discontinued.

3M E-A-Rsoft Metal Detectable Soft Foam Earplugs, Corded, 32 NRR, Poly Bag, PK200, 200PK 311-4106

E-A-Rsoft Metal Detectable Soft Foam Earplugs, Corded, 32 NRR, Poly Bag, PK200, 200PK (Discontinued)

  • Mfr # 311-4106
  • Zoro # G806438028
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
311-4106
Zoro #
G806438028
UPC #
-
Country of Origin
United States

Dimensions

Earplug Size
One Size Fits Most

Details

Noise Reduction Rating
32 dB
Item
Earplugs
Reusability
Non-Reusable
Cord Color
Blue
Earplug Material
Polyurethane
Metal Detectable
Yes
Earplug Color
Yellow
Cord Options
Corded
Earplug Shape
Bullet

Description

Feature a stainless steel ball bearing in the earplug and metal particles in the cord to aid in locating the earplug if lost. Metal detectable foam earplugs were developed for food processing and other industries where it is critical to keep earplugs from contaminating products and processes. These earplugs seal the ear canal with soft, slow recovery foam for excellent noise reduction and reliable hearing protection. Recommended applications include chipping, chiseling, drilling, furnace operations, grinding, heavy equipment operations, machining, pouring/casting, power fastening, riveting, sanding, sawing and welding. These earplugs are commonly used in the following industries: agriculture, automotive, chemicals, construction, food and beverage, general manufacturing, healthcare, oil and gas, and pharmaceuticals.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.