Shop 3M
See all product information
Create Account
Earmuff
Mfr # H7B
Zoro # G624218390
product price:Â $33.85
/eaKey Features
Includes
Earcup pivot points that tilt for optimum comfort and efficiency
Cup Color
Black
Features
Color-coding for compliance sighting
Cup Material
ABS
Band Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H7B
- Zoro #
- G624218390
- UPC #
- 0093045080724
- Country of Origin
- United States
Details
- Item
- Earmuff
- Includes
- Earcup pivot points that tilt for optimum comfort and efficiency
- Cup Color
- Black
- Features
- Color-coding for compliance sighting
- Cup Material
- ABS
- Band Color
- Black
- Dielectric
- No
- Weight
- 222 g
- Band Material
- Stainless Steel
- Cushion Material
- Foam
- Noise Reduction Rating
- 25 dB
- Series
- Optime
Description
Earmuff, Earmuff Style Behind-the-Head, Noise Reduction Rating 25 dB, Dielectric No, Cushion Material Foam, Includes Earcup pivot points that tilt for optimum comfort and efficiency, Cup Color Black, Series Optime, Earmuff Type Rigid, Band Color Black, Band Material Stainless Steel, Cup Material ABS, Features Color-coding for compliance sighting, Weight 222 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.