This item is Discontinued.

3M Elec Tape, 108 ft Lx3/4" W, 7 mil, CLR, PK12 61, 3/4 in x 36 yd

Elec Tape, 108 ft Lx3/4" W, 7 mil, CLR, PK12 (Discontinued)

  • Mfr # 61, 3/4 in x 36 yd
  • Zoro # G5542004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61, 3/4 in x 36 yd
Zoro #
G5542004
UPC #
00051138498399
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
36 yd.
Metric Tape Width
19.05 mm
Imperial Tape Width
3/4 in
Metric Tape Length
32.92 m
Imperial Tape Length
108 ft

Details

Tape Color
Transparent
Series
61
Performance Temp.
Up to 356 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
45 lb/in
Color
Transparent
Temperature Range
32 to 356 Degrees F
Max. Voltage
15
Tape Backing Material
Polytetrafluoroethylene Film
Standards
ASTM D1000, RoHS, RoHS 2011/65/EU, UL 510
Material
Backing: PTFE Film; Adhesive: Silicone Thermosetting
Shape
Continuous Roll
Duct Tape Adhesive
Silicone
Adhesion Strength
35 oz./in.
UV Resistance
No
Elongation
300 %
Breakdown Voltage
15,000 V
Tape Sub-Type
High-Temperature
Voltage Rating
600 V
Specifications Met
ASTM, RoHS, UL
Tape Adhesive Material
Silicone
Printed Message
Unprinted
Insulation Resistance
1.00 x 10^6 megaohm
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
356 Degrees F
Tape Type
Film
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Resistance Properties
Chemical-Resistant, Flame-Resistant
Minimum Tape Performance Temperature
32 Degrees F
Breaking Strength
45 lb/in
Tape Backing Construction
Film
Adhesion to Steel
35 oz/in
For Temperature Application
High Temperature

Description

Insulating Electrical Tape, High-Temperature, Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, 3/4 in, 108 ft, 7 mil, 3M(TM), Series 61, Transparent, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.