This item is Discontinued.

3M Elec Tape, 60 ft Lx3/4 in W, 7 mil, Black ME000000302

Elec Tape, 60 ft Lx3/4 in W, 7 mil, Black (Discontinued)

  • Mfr # ME000000302
  • Zoro # G3627094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME000000302
Zoro #
G3627094
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
1 1/2 in
Tape Thickness
7.0 mil
Imperial Tape Length
60 ft
Metric Tape Length
18.3 m
Imperial Tape Width
3/4 in
Metric Tape Width
19 mm
Imperial Tape WxL
3/4 in x 60 ft

Details

Tape Color
Black
Tape Tensile Strength
17 lb-in
Color
Black
Standards
CSA Certified, RoHS 2011/65/EU, UL Listed
Max. Voltage
600
Series
Temflex(TM)
UV Resistance
Yes
Item
Insulating Electrical Tape
Tape Backing Material
Vinyl
Tape Type
Film
Printed Message
Unprinted
Specifications Met
ASTM, CSA, RoHS, UL
Tape Backing Construction
Film
Sub-Brand
Temflex(TM)
Minimum Tape Performance Temperature
32 Degrees F
Tape Brand
3M(TM)
Voltage Rating
600 V
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
176 Degrees F
Elongation
200 %
Product Form
Continuous Roll
Breaking Strength
17 lb/in
Insulation Resistance
1.00 x 10^6 ohm
Tape Sub-Type
General Purpose
Dielectric Strength
1,000 V/mil
Adhesion to Steel
22 oz/in
Tape Adhesive Material
Rubber
Brand-Sub Brand
3M(TM) Temflex(TM)
Max Tape Performance Temp
176 Degrees F

Description

Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 60 ft, 7 mil, 3M(TM), Temflex(TM), Series 1700, Black, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 176 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.