165GY4A;TEMFLEX GENERAL USE
Mfr # 7100169192
Zoro # G516395932
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Tape Thickness
0.006 in
Performance Temp.
32 to 194 °F (0 to 90 °C)
Width
0.75 in
Length
60 ft
Tape Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100169192
Zoro #
G516395932
UPC #
-
Country of Origin
Unknown
Dimensions
Tape Thickness
0.006 in
Width
0.75 in
Length
60 ft
Details
Performance Temp.
32 to 194 °F (0 to 90 °C)
Color
Gray
Tape Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.