Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000006094
Zoro #
G716395916
UPC #
-
Country of Origin
Unknown
Dimensions
Length
66 ft
Width
0.75 in
Tape Thickness
7.0 mil
Details
Tape Color
Red
Color
Red
Performance Temp.
14 to 221 °F (-10 to 105 °C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.