Shop 3M ELECTRIC

3M 7500 HALFMASK RESPIRATOR

  • Mfr # 7100134949
  • Zoro # G116320068

product price: 
$
58.39
/ea

Key Features

Mask Size
Large
Facepiece Material
Silicone
Cartridges Included
No
Respirator Connection Type
Bayonet
Typical Application
Abatement; Assembly & Mechanical; Chemical Clean-up; Chemical Handling; Chipping; Chiseling; Cleaning; Composite Finishing; Construction; Final Finish; Furnace Operation; Grinding; Laboratories; Machining; Masonary; Mining; Paint Preparation; Painting; Pouring/Casting; Sanding; Sawing; Smelting; Welding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7100134949
Zoro #
G116320068
UPC #
-
Country of Origin
Unknown
Facepiece Material
Silicone
Cartridges Included
No
Respirator Connection Type
Bayonet
Typical Application
Abatement; Assembly & Mechanical; Chemical Clean-up; Chemical Handling; Chipping; Chiseling; Cleaning; Composite Finishing; Construction; Final Finish; Furnace Operation; Grinding; Laboratories; Machining; Masonary; Mining; Paint Preparation; Painting; Pouring/Casting; Sanding; Sawing; Smelting; Welding
Number of Cartridges Included
0

Dimensions

Mask Size
Large

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.