Shop 3M ELECTRIC
See all product information
Create Account
3M FULL FACEPIECE RESPIRATOR
- Mfr # 7000002030
- Zoro # G516320156
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Facepiece Material
Silicone
Cartridges Included
No
Respirator Connection Type
Bayonet
Color
Gray
Typical Application
Assembly & Mechanical; Chemical Clean-up; Chemical Handling; Chemical Splash; Chipping; Chiseling; Cleaning; Composite Finishing; Final Finish; Furnace Operation; Grinding; Laboratories; Machining; Masonary; Paint Preparation; Painting; Pouring/Casting; Sanding; Sawing; UV Protection; Welding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000002030
- Zoro #
- G516320156
- UPC #
- -
- Country of Origin
- Unknown
- Facepiece Material
- Silicone
- Cartridges Included
- No
- Respirator Connection Type
- Bayonet
- Color
- Gray
- Typical Application
- Assembly & Mechanical; Chemical Clean-up; Chemical Handling; Chemical Splash; Chipping; Chiseling; Cleaning; Composite Finishing; Final Finish; Furnace Operation; Grinding; Laboratories; Machining; Masonary; Paint Preparation; Painting; Pouring/Casting; Sanding; Sawing; UV Protection; Welding
- Mask Headstrap Type
- 4 Point Strap
Dimensions
- Mask Size
- Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.