Zoro Homepage

Yes Foam/Thermoplastic Round Shape, 28 dB, Yellow/Blue

  • Mfr # 7000052745

  • Zoro # G816257565


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
28 dB
Earplug Color
Yellow/Blue
Reusability
Yes
Cord Options
Corded
Earplug Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000052745
Zoro #
G816257565
UPC #
-
Country of Origin
Unknown

Dimensions

Earplug Size
Regular

Details

Noise Reduction Rating
28 dB
Earplug Color
Yellow/Blue
Reusability
Yes
Cord Options
Corded
Earplug Shape
Round
Earplug Material
Foam/Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.