This item is Discontinued.

3M Electrical Tape, 0.47"x72yd. 3M 5 0.47 X 72YD

Electrical Tape, 0.47"x72yd. (Discontinued)

  • Mfr # 3M 5 0.47 X 72YD
  • Zoro # G5542909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M 5 0.47 X 72YD
Zoro #
G5542909
UPC #
888519301715
Country of Origin
Mexico

Dimensions

Tape Thickness
2.5 mil
Width
15/32"
Length
72 yd.

Details

Performance Temp.
32 Degrees to 266 Degrees F
Item
Electrical Tape,0.47"x72yd.
Tape Tensile Strength
25 lb/in
Color
Translucent
Features
Oil-Resistant; Transparent; Resists Most Common Cleaning Solvents
Material
Acrylic (Adhesive), Polyester (Backing)
Adhesion Strength
35 oz./in.

Description

Electrical Tape,0.47 In.x72yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.