3M
Electrical Tape, 8 mil, 3/4" x 60 ft., PK20
Mfr # 2520-3/4x60FT
Zoro # G7615754
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 3/4 in
- Tape Length 60 ft
- Performance Temp. Up to 221 Degrees F
- Material Backing: Cotton Cloth; Adhesive: Rubber Resin
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Glue Gel, Clear, 0.53 oz (230516)
- EVERCOAT EVERGOLD PUTTY PUMP 30 FL OZ (FE100406)
- IDL PACKAGING Painters Masking Tape, 3/4"x60 Yd. Blue, PK12 (T-4463-34)
- THRIFCO PLUMBING 16 Oz Christy's Red Hot Blue (6622232)
- 3M Silicone Electrical Tape, 70, Scotch, 1 in W x 30 ft L, 12 mil thick, Gray, 1 Pack (70)
- 3M Electrical Tape, Glass Cloth Electrical Tape 27, White (54007-15074)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Black (3M 1350 0.25" x 72 yds Black)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Gray (165GY4A)
- 3M Rubber Electrical Tape, 130C, Scotch, 2 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (10828)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-UNPRINTED-4x100FT)
- 3M Electrical Tapes