Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Electrical Tape, Amber, 0.5" x 36 yd. 92

Electrical Tape, Amber, 0.5" x 36 yd. (Discontinued)

  • Mfr # 92
  • Zoro # G5792739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92
Zoro #
G5792739
UPC #
888519306840
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Width
1/2"
Length
36 yd.

Details

Performance Temp.
32 Degrees to 356 Degrees F
Item
Electrical Tape,Amber,0.5" x 36 yd.
Tape Tensile Strength
30 lb/in
Color
Amber
Features
Exceptional Heating Resistance; Can be Imprinted
Adhesion Strength
25 oz./in.
Material
Silicone (Adhesive), Polyimide Film (Backing)
Tape Color
Amber

Description

Electrical Tape,Amber,0.5 In. x 36 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.