Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Electrical Tape, Tan, 12" x 90 yd. 44

Electrical Tape, Tan, 12" x 90 yd. (Discontinued)

  • Mfr # 44
  • Zoro # G5795889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44
Zoro #
G5795889
UPC #
888519012307
Country of Origin
United States

Dimensions

Tape Thickness
5.5 mil
Width
12"
Length
90 yd.

Details

Performance Temp.
32 Degrees to 266 Degrees F
Item
Electrical Tape,Tan,12" x 90 yd.
Tape Tensile Strength
40 lb./in.
Color
Tan
Material
Thermosetting Rubber (Adhesive), Composite Film (Backing)
Features
Puncture Resistant with Excellent Electrical Properties; Used for Stick-Wound Coils/Transformers and in Bobbin-Wound Coils for Banding, Anchoring, and Insulating, and for Protecting Start Wires, Leads, Terminal Strips, Insulation Paper, End Turns and Connections in Motors and Transformers
Adhesion Strength
65 oz./in.
Duct Tape Type
Crown

Description

Electrical Tape,Tan,12 In. x 90 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.