This item is Discontinued.

3M Electrical Tape, Tan, 3/4"x90yd. 3M 44HT 0.75 X 90YD

Electrical Tape, Tan, 3/4"x90yd. (Discontinued)

  • Mfr # 3M 44HT 0.75 X 90YD
  • Zoro # G5543417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M 44HT 0.75 X 90YD
Zoro #
G5543417
UPC #
888519304112
Country of Origin
United States

Dimensions

Tape Thickness
5.5 mil
Width
3/4"
Length
90 yd.

Details

Performance Temp.
32 Degrees to 266 Degrees F
Item
Electrical Tape,Tan,3/4"x90yd.
Tape Tensile Strength
40 lb./in.
Color
Translucent Caramel
Features
High Tack Adhesive for Quick Hold Applications; High Electrical Resistance
Material
Thermosetting Rubber (Adhesive), Composite Film (Backing)
Adhesion Strength
80 oz./in.

Description

Electrical Tape,Tan,3/4 In.x90yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.