Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Electrical Tape, Tan, 8" x 90 yd. 44

Electrical Tape, Tan, 8" x 90 yd. (Discontinued)

  • Mfr # 44
  • Zoro # G5795828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44
Zoro #
G5795828
UPC #
888519303948
Country of Origin
United States

Dimensions

Tape Thickness
5.5 mil
Width
8"
Length
90 yd.

Details

Performance Temp.
32 Degrees to 266 Degrees F
Item
Electrical Tape,Tan,8" x 90 yd.
Tape Tensile Strength
40 lb./in.
Color
Tan
Adhesion Strength
65 oz./in.
Features
Puncture Resistant with Excellent Electrical Properties; Used for Stick-Wound Coils/Transformers and in Bobbin-Wound Coils for Banding, Anchoring, and Insulating, and for Protecting Start Wires, Leads, Terminal Strips, Insulation Paper, End Turns and Connections in Motors and Transformers
Material
Thermosetting Rubber (Adhesive), Composite Film (Backing)
Duct Tape Type
Crown
Tape Color
Tan

Description

Electrical Tape,Tan,8 In. x 90 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.