This item is Discontinued.

3M Electrical Tape, White, 0.25"x5 yd. 361

Electrical Tape, White, 0.25"x5 yd. (Discontinued)

  • Mfr # 361
  • Zoro # G5141425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361
Zoro #
G5141425
UPC #
888519275818
Country of Origin
United States

Dimensions

Tape Thickness
6.4 mil
Width
1/4"
Length
5 yd.

Details

Performance Temp.
-65 Degrees to 450 Degrees F
Item
Electrical Tape,White,0.25"x5 yd.
Tape Tensile Strength
146 lb/in
Color
White
Adhesion Strength
38 oz./in.
Material
Silicone (Adhesive), Glass Cloth (Backing)
Features
Used for Many Applications Requiring High Temperature Resistance, High Adhesion and a Very Strong, Abrasion- Resistant Backing

Description

Constructed with a woven fiberglass backing, 3M Glass Cloth Tape 361 features a pressure sensitive silicone adhesive for applications requiring high-temperature resistance, high adhesion and clean removal. It is often used for high temperature applications such as sealing ducts and as a back-up strip for submerged arc welding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.