This item is Discontinued.

3M Electrical Tape, White, 0.5" x 60 yd. 90

Electrical Tape, White, 0.5" x 60 yd. (Discontinued)

  • Mfr # 90
  • Zoro # G5793131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90
Zoro #
G5793131
UPC #
888519306420
Country of Origin
United States

Dimensions

Tape Thickness
7.5 mil
Width
1/2"
Length
60 yd.

Details

Performance Temp.
32 Degrees to 311 Degrees F
Item
Electrical Tape,White,0.5" x 60 yd.
Tape Tensile Strength
175 lb./in.
Color
White
Adhesion Strength
50 oz./in.
Features
Glass Cloth Has Excellent High Temperature Resistance, Tensile Strength and Exhibits Resistance to Raveling and Fraying which Facilitates Automated Application and Improves Aesthetics; For Use as a High-Temperature Insulating Tape in Coils and Transformers; Connections in Motors and Electrical Gear; Banding Anchoring and Insulating Systems
Material
Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
Duct Tape Type
Spray Adhesive

Description

3M Hi-Strength Spray Adhesive 90 is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. This product's permanent bond provides fast results while remaining easy to dispense thanks to a variable-width spray pattern. The high-solids content of this adhesive offers a high initial grab, sufficient bonding range, and a fast dry time. 3M Hi-Strength Spray Adhesive 90's combination of maximum-strength bonding and clean appearance makes it ideal for projects of all kinds, such as general industrial maintenance and repair projects; large-surface bonding of wood, laminates, MDF, and other substrates; and bonding for tilt-up construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.