Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Electrical Tape, White, 0.71" x 60 yd. 79

Electrical Tape, White, 0.71" x 60 yd. (Discontinued)

  • Mfr # 79
  • Zoro # G5793597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79
Zoro #
G5793597
UPC #
888519306048
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
23/32"
Length
60 yd.

Details

Performance Temp.
32 Degrees to 302 Degrees F
Item
Electrical Tape,White,0.71" x 60 yd.
Tape Tensile Strength
150 lb/in
Color
White
Material
Acrylic (Adhesive), Glass Cloth (Backing)
Adhesion Strength
30 oz./in.
Features
Edge-Tear Resistant, Conformable and Printable; Features an Excellent Absorption of Resin and Varnishes; Provides Insulation and Solvent-Resistant Protection for Use as Coil Cover, Anchor, Banding and Core, Layer and Crossover Insulation; Used in a Variety of Coil/Transformer and Motor Applications, Including an Outer Wrap for Bobbin Wound Coils, Banding Arbor Wound Coils, Lead Pad Hold Down, End Turn and Lead Anchor and Connection

Description

Electrical Tape,White,0.71 In. x 60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.