Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Electrical Tape, White, 1.25" x 36 yd. 69

Electrical Tape, White, 1.25" x 36 yd. (Discontinued)

  • Mfr # 69
  • Zoro # G5794181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69
Zoro #
G5794181
UPC #
888519305720
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
1-1/4"
Length
36 yd.

Details

Performance Temp.
Up to 392 Degrees F
Item
Electrical Tape,White,1.25" x 36 yd.
Tape Tensile Strength
180 lb/in
Color
White
Material
Silicone (Adhesive), Glass Cloth (Backing)
Adhesion Strength
40 oz./in.
Features
Woven Insulating Glass Cloth; High Temperature Resistance; High Mechanical Strength; Heat-Stable Insulation for Furnace and Oven Controls, Motor Leads and Switches
Duct Tape Type
Crown
Tape Color
White

Description

Electrical Tape,White,1.25 In. x 36 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.