
Electrical Tape, White, 36 yd L, 1 in W
Mfr # 27494
Zoro # G616474766
product price: $55.85
/eaKey Features
Tape Backing Material
Fiberglass Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27494
Zoro #
G616474766
UPC #
00054007274940
Country of Origin
United States
Details
Item
Cloth Electrical Tape
Tape Backing Material
Fiberglass Cloth
Description
Electrical Tape, Fiberglass Cloth, Tape Adhesive Material Rubber, 1 in, 36 yd, 7.01 mil, Series 69, White, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 392 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.