This item is Discontinued.

3M Electrical Tape, White, 8" x 60 yd. 90

Electrical Tape, White, 8" x 60 yd. (Discontinued)

  • Mfr # 90
  • Zoro # G5793411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90
Zoro #
G5793411
UPC #
888519306727
Country of Origin
United States

Dimensions

Tape Thickness
7.5 mil
Width
8"
Length
60 yd.

Details

Performance Temp.
32 Degrees to 311 Degrees F
Item
Electrical Tape,White,8" x 60 yd.
Tape Tensile Strength
175 lb./in.
Color
White
Adhesion Strength
50 oz./in.
Material
Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
Features
Glass Cloth Has Excellent High Temperature Resistance, Tensile Strength and Exhibits Resistance to Raveling and Fraying which Facilitates Automated Application and Improves Aesthetics; For Use as a High-Temperature Insulating Tape in Coils and Transformers; Connections in Motors and Electrical Gear; Banding Anchoring and Insulating Systems
Duct Tape Type
Spray Adhesive

Description

3M Hi-Strength Spray Adhesive 90 is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. This product's permanent bond provides fast results while remaining easy to dispense thanks to a variable-width spray pattern. The high-solids content of this adhesive offers a high initial grab, sufficient bonding range, and a fast dry time. 3M Hi-Strength Spray Adhesive 90's combination of maximum-strength bonding and clean appearance makes it ideal for projects of all kinds, such as general industrial maintenance and repair projects; large-surface bonding of wood, laminates, MDF, and other substrates; and bonding for tilt-up construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.