Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Electrical Tape, Yellow, 1" x 72 yd. 56

Electrical Tape, Yellow, 1" x 72 yd. (Discontinued)

  • Mfr # 56
  • Zoro # G5794811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56
Zoro #
G5794811
UPC #
888519304891
Country of Origin
Mexico

Dimensions

Tape Thickness
2.3 mil
Width
1"
Length
72 yd.

Details

Performance Temp.
32 Degrees to 266 Degrees F
Item
Electrical Tape,Yellow,1" x 72 yd.
Tape Tensile Strength
25 lb/in
Color
Yellow
Adhesion Strength
50 oz./in.
Material
Thermosetting Rubber (Adhesive), Polyester (Backing)
Features
The Tape Shall Be Coated On One Side with Pressure-Sensitive Adhesive, which Shall Not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; The Adhesive Coating Shall Be Smooth and Uniform and Be Free of Lumps and Bare Spots

Description

Electrical Tape,Yellow,1 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.