Shop 3M
See all product information
Create Account
ElectricalBoxInsert, 3.25"W, Rd, 2 hr
- Mfr # 00083
- Zoro # G323944620
product price:Â
$
8.15
/ea
Key Features
Market
Commercial
Fire Resistance Type
Intumescent
Features
Convenient Slits for Access to Wiring
Flame Spread Index
0
Usage Location
Electrical Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00083
- Zoro #
- G323944620
- UPC #
- 00068060000835
- Country of Origin
- United States
- Item
- Electrical Box Insert
- Market
- Commercial
- Fire Resistance Type
- Intumescent
- Features
- Convenient Slits for Access to Wiring
- Flame Spread Index
- 0
- Usage Location
- Electrical Box
- Color
- Red
- Fire Rating
- 2 hr
- Mount Type
- Adhesive Backed
- Smoke Developed Index
- 0
- Firestop Type
- Gasket Insert
- STC Rating
- 62
- Standards
- ASTM E814 (UL 1479)
- Wire Color
- Red
Dimensions
- Overall Width
- 3.25 in
- Thickness
- 0.19 in
- Sheet Length
- 3.25 in
- Fits Chest Size
- Convenient Slits for Access to Wiring
Description
Electrical Box Insert, Fire Rating 2 hr, Fire Resistance Type Intumescent, Firestop Type Gasket Insert, Overall Width 3.25 in, Roll Length Not Applicable, Color Red, Features Convenient Slits for Access to Wiring, Flame Spread Index 0, Length Type Individual Pieces, Market Commercial, Mount Type Adhesive Backed, Sheet Length 3.25 in, Smoke Developed Index 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.