ElectricalBoxInsert, 3.75"W, Rd, 2 hr
- Mfr # 00084
- Zoro # G523944444
product price:Â
$
12.15
/ea
Key Features
Usage Location
Electrical Box
Sheet Length
3.25 in
Mount Type
Adhesive Backed
Features
Convenient Slits for Access to Wiring
Firestop Type
Gasket Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00084
- Zoro #
- G523944444
- UPC #
- 00068060000842
- Country of Origin
- United States
- Item
- Electrical Box Insert
- Usage Location
- Electrical Box
- Mount Type
- Adhesive Backed
- Features
- Convenient Slits for Access to Wiring
- Firestop Type
- Gasket Insert
- Market
- Commercial
- Fire Resistance Type
- Intumescent
- STC Rating
- 62
- Standards
- ASTM E814 (UL 1479)
- Fire Rating
- 2 hr
- Color
- Red
- Smoke Developed Index
- 0
- Flame Spread Index
- 0
- Wire Color
- Red
Dimensions
- Sheet Length
- 3.25 in
- Overall Width
- 3.75 in
- Thickness
- 0.19 in
- Fits Chest Size
- Convenient Slits for Access to Wiring
Description
Electrical Box Insert, Fire Rating 2 hr, Fire Resistance Type Intumescent, Firestop Type Gasket Insert, Overall Width 3.75 in, Roll Length Not Applicable, Color Red, Features Convenient Slits for Access to Wiring, Flame Spread Index 0, Length Type Individual Pieces, Market Commercial, Mount Type Adhesive Backed, Sheet Length 3.25 in, Smoke Developed Index 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.